LL Metal Cut Recip. Blds, 12x1x .050, 14 TPI 5/Pk

Item #: 0222622

Cat #: 36-048

UPC: 783250586448

$ 12.66 EA
Company wide:
0 in stock
Documents & Guides
IDEAL, Blade, Reciprocating, Metal Cutting, Width: 1 IN, Thickness: 050 IN, Length: 12 IN, Teeth Per Inch: 14 TPI, Material: Bi-metal, Blade Back: Straight

Overview

IDEAL, Blade, Reciprocating, Metal Cutting, Width: 1 IN, Thickness: 050 IN, Length: 12 IN, Teeth Per Inch: 14 TPI, Material: Bi-metal, Blade Back: Straight

Engineered to be the longest lasting, metal cutting blades availableLong-life blades perform up to three times as many cuts as similar metal cutting blades8% cobalt cutting edge for extreme durabilityShatterproof bi-metal designLonger life for greater value

Also known as: 783250586448, 36-048, IDE36048

Specifications

Width: 1 in
Type: Reciprocating Saw Blade, 14 TPI
Length: 12 in
Standards: California Proposition 65
Width: 1 in
Length: 12 in
Type: Reciprocating Saw Blade, 14 TPI
Standards: California Proposition 65