7-1/2" RESI-MASTER™ Heavy-Duty Ship Auger, 1-1/8"

Item #: 0222618

Cat #: 35-899

UPC: 783250632930

Company wide:
0 in stock
Documents & Guides
Resi-Master, Heavy Duty, Single Helix, Short Ship Auger Bit, 1-1/8", 7-1/2" OAL, 5" Flute

Overview

Resi-Master, Heavy Duty, Single Helix, Short Ship Auger Bit, 1-1/8", 7-1/2" OAL, 5" Flute

62° cutting angle reinforces the cutting edge and provides greater durability Hardened lead screw and cutting edge provide increased wear resistance and extended life Secondary relief angle evacuates wood chips quickly and prevents auger from jamming Oversized cutting head makes hole larger than body of bit for easy ejection from work piece

Also known as: 783250632930, 35-899, IDE35899

Specifications

Diameter: 1 1/8 in
Type: Auger Bit
Length: 7 1/2 in
Diameter: 1 1/8 in
Length: 7 1/2 in
Type: Auger Bit