Thread Forming Ground Screw, 100/Jar

Item #: 0222611

Cat #: 30-3594

UPC: 783250708598

$ 0.28 EA
Company wide:
100 in stock
Documents & Guides
Grounding Screw, Zinc-Plated Steel, Package: 100/Jar, ASTM 1929

Overview

Grounding Screw, Zinc-Plated Steel, Package: 100/Jar, ASTM 1929

Convenient for device grounding applicationsEnsures compliance with Article 250 of the National Electrical CodeThread-forming, hole-finding ground screw with combination Slotted, Phillips, Hex and #2 Robertson head

Also known as: 783250708598, 30-3594, IDE303594

Specifications

Diameter: 1/4 in
Material: Steel
Length: 5/16 in
Finish: Zinc Plated
Diameter: 1/4 in
Length: 5/16 in
Material: Steel
Finish: Zinc Plated