Solid Grnd Tail -Loop/Grd Scrw-Stripped, 500/Box

Item #: 0222608

Cat #: 30-3394

UPC: 783250532315

$ 0.94 EA
Company wide:
0 in stock
Documents & Guides
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications

Overview

Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 10 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications

Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installation time.

Also known as: 783250532315, 30-3394, IDE303394

Specifications

Color: Green
Material: Copper
Length: 10 in
Standards: California Proposition 65
Allowable Gauge Range: 12
Color: Green
Length: 10 in
Allowable Gauge Range: 12
Material: Copper
Standards: California Proposition 65