Wire Connector, Weatherproof, Card of 20, #18-8 AWG, 600V, Blue/Red

Item #: 0222606

Cat #: 30-162

UPC: 78325060011

Call for price
Company wide:
0 in stock
Documents & Guides
Wire Connector, Weatherproof, Card of 20, #18-8 AWG, 600V, Blue/Red

Overview

Wire Connector, Weatherproof, Card of 20, #18-8 AWG, 600V, Blue/Red
Also known as: 78325060011, 30-162, IDE30162

Specifications

Type: Weatherproof Type, Wire Connector
Material: Copper
Volts AC: 600
Color: Blue/Red
Type: Weatherproof Type, Wire Connector
Volts AC: 600
Material: Copper
Color: Blue/Red