Enclosure 120x160x91mm

Item #: 0222605

Cat #: Q16129ABDCC

UPC: 783510172893

$ 59.41 EA
Company wide:
0 in stock
Documents & Guides
Terminal box, 120x160x91, ABS box, transparent polycarbonate cover

Overview

Terminal box, 120x160x91, ABS box, transparent polycarbonate cover

QLine D polycarbonate and ABS enclosures have contoured bodies with flush cover screws for an attractive, contemporary appearance. Tough as well as stylish, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510172893, Q16129ABDCC, HOFQ16129ABDCC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: ABS
Color: Gray
Height: 6.020 in
Width: 4.450 in
Depth: 3.310 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Width: 4.450 in
Material: ABS
Height: 6.020 in
Depth: 3.310 in