
Enclosure, NEMA 4X, Screw Cover, 4.67" x 2.70" x 4.62"
Item #: 0222603
Cat #: Q13813PCE
UPC: 783510140298
$ 69.19 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Opaque Screw Cover, 4.67 x 2.70 x 4.62 Inch, Polyester
Overview
Junction Box, NEMA 4X, Opaque Screw Cover, 4.67 x 2.70 x 4.62 Inch, Polyester
Also known as: 783510140298, Q13813PCE, HOFQ13813PCE
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Material: | Polycarbonate |
| Height: | 4.670 in |
| Width: | 2.700 in |
| Depth: | 4.620 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Height: | 4.670 in |
| Depth: | 4.620 in |
| Material: | Polycarbonate |
| Width: | 2.700 in |