4x4x12 Straight Section / KO

Item #: 0222599

Cat #: F44T112GVPWK

UPC: 783510132989

$ 39.44 EA
Company wide:
0 in stock
Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x4.00x12.00, Gray, Steel

Overview

Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x4.00x12.00, Gray, Steel

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510132989, F44T112GVPWK, HOFF44T112GVPWK

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Length: 12 in
Color: Gray
Height: 4 in
Number of Knockouts: 8
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Knockouts: Yes