Wireway, Lay-In, Straight, NEMA 1, 12 x 12 x 60", Steel/Gray

Item #: 0222598

Cat #: F1212T160GVPWK

UPC: 783510167073

$ 692.21 EA
Company wide:
0 in stock
Wireway, Lay-In, Flat Cover, Straight, NEMA 1, 12 x 12 x 60 Inch, Steel/Gray Powder Coat

Overview

Wireway, Lay-In, Flat Cover, Straight, NEMA 1, 12 x 12 x 60 Inch, Steel/Gray Powder Coat

Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access. Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Also known as: 783510167073, F1212T160GVPWK, HOFF1212T160GVPWK

Specifications

Height: 12 in
Width: 12 in
Length: 60 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 40
Knockouts: Yes
Height: 12 in
Length: 60 in
Color: Gray
Number of Knockouts: 40
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Knockouts: Yes