
Company wide:
0
in stock
Documents & Guides
Perma-Cote, Connector, Straight, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 2.380 IN, Dimension A: 1.740 IN, Dimension C: 0.560 IN
Overview
Perma-Cote, Connector, Straight, Size: 3/4 IN Pipe, Material: Ferrous Body, Finish: 40 MIL Gray PVC Exterior Coating, 2 MIL Green Urethane Interior Coating, Dimension B: 2.380 IN, Dimension A: 1.740 IN, Dimension C: 0.560 IN
Also known as: 736953017672, 4Q75T, PMA4Q75T
Specifications
| Material: | PVC Coated Steel |
| Material: | PVC Coated Steel |