DSC Box 10.25x4.00x2.75

Item #: 0222589

Cat #: A1043DSC

UPC: 783510575908

$ 148.53 EA
Company wide:
0 in stock
Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, Steel

Overview

Flat and Dome Screw Cover, Contoured, Type 4, 10.25x4.00x2.75, Gray, Steel

An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.

Also known as: 783510575908, A1043DSC, HOFA1043DSC

Features & Benefits

  • Drawn enclosure
  • No welded seams or sharp corners
  • Cover screws
  • Formed flanged cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover
  • Grounding stud on body

Specifications

Mounting: Surface
Width: 4 in
Material: Steel
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Height: 10.250 in
Depth: 2.750 in
Mounting: Surface
Material: Steel
Height: 10.250 in
Width: 4 in
IP/NEMA Rating: IP67, NEMA 12, NEMA 4
Depth: 2.750 in