Conduit Piston, 1-1/2"

Item #: 0222583

Cat #: 612

UPC: 783310110422

$ 15.05 EA
Company wide:
0 in stock
Conduit Piston, Diameter: 1-1/2 inch

Overview

Conduit Piston, Diameter: 1-1/2 inch

Use with blower or vacuum power fishing system to pioneer the line through the conduit run

Flexible foam body for an air-tight seal

Color-coded end disk with embossed size markings for fast, easy selection

Strong steel center rod with loops on both ends

Pistons available for all types and sizes of conduit ½ IN through 6 IN

Also known as: 783310110422, 612, GRE612

Specifications

Diameter: 1 1/2 in
Type: Piston
Standards: California Proposition 65
Diameter: 1 1/2 in
Standards: California Proposition 65
Type: Piston