Knockout Die .875" 3.5mm

Item #: 0222578

Cat #: 14722

UPC: 783310147220

$ 14.99 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Tool Die, .875 Inch (22.5 mm), Capacity: 3.5mm, Application: Punch Mild Steel, Aluminum, Fiberglass and Plastic, For Use With: Electric, Manual, Ratchet, Hydraulic Drivers

Overview

Tool Die, .875 Inch (22.5 mm), Capacity: 3.5mm, Application: Punch Mild Steel, Aluminum, Fiberglass and Plastic, For Use With: Electric, Manual, Ratchet, Hydraulic Drivers

Made in USA 1/2" Conduit Size Die Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310147220, 14722, GRE14722

Specifications

Diameter: 0.875 in
Type: Knockout Punch Die
Diameter: 0.875 in
Type: Knockout Punch Die