Replacement Round Conduit Die, 1"

Item #: 0222577

Cat #: 126AV

UPC: 783310040118

$ 37.76 EA
Company wide:
0 in stock
Replacement Round Conduit Die, Conduit Size: 1 Inch, Material: Mild Steel.

Overview

Replacement Round Conduit Die, Conduit Size: 1 Inch, Material: Mild Steel.

Made in the USA

Replacement Die for 1" Conduit Size for Standard Round Knockout Punches. Actual Hole Size 1.362" (34.6 mm)

Alignment Markings improve punching accuracy and productivity when making holes.

Punches and dies are marked with catalog numbers and sizes for quick part identification.

Also known as: 783310040118, 126AV, GRE126AV

Specifications

Length: 1 in
Material: Steel
Type: Stud Punch
Length: 1 in
Type: Stud Punch
Material: Steel