Handyman Gloves, Large

Item #: 0222569

Cat #: 0358-13L

UPC: 783310001171

$ 31.37 EA
Company wide:
0 in stock
Documents & Guides
Handyman Gloves, Size: Large, State-of-the-Art Moisture Management Fabric.

Overview

Handyman Gloves, Size: Large, State-of-the-Art Moisture Management Fabric.

Our new gloves are made from premium materials and are designed to offer an optimal combination of dexterity, comfort and protection All of our new gloves include the following features: State-of-the-art moisture management fabric that wicks away sweat to keep hands dry High-density foam padding to absorb impact and vibration Double-stitched wear pads on the fingers and palms for durability Reinforced pull tabs make it easier to put on the gloves while prolonging seam life Stretch panels for increased dexterity and comfort Molded hook and loop strap adjusts comfortably to the wrists and keeps debris out Handyman - the perfect pair of gloves for work and outdoor activities Reinforced index thumb web minimizes friction caused by gripping and pulling Spandex back with padded knuckles and fingers protects against bumps and knocks 1-1/2 IN woven elastic cuff with a hook and loop strap keeps the cuff secure Lycra side panels on each finger provide extra flexibility

Also known as: 783310001171, 0358-13L, GRE035813L

Specifications

Type: Mechanic, Handyman, Glaves
Size: Medium, Large
Type: Mechanic, Handyman, Glaves
Size: Medium, Large