Type TFN 18 AWG Solid Copper, Gray, 500'

Item #: 0222567

Cat #: 18TFNSOLGRAX500

UPC:

$ 0.18 FT
Company wide:
20,000 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 500' Spool

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Gray, 500' Spool

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 18TFNSOLGRAX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Color: Gray
Conductors: 1
Stranding: Solid