Slide Dimmer, 600W, Incandescent, Nova T, Black

Item #: 0222548

Cat #: NT-600-BL

UPC: 027557676243

$ 55.25 EA
Company wide:
0 in stock
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black

Overview

Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black

Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in black

Also known as: 027557676243, NT-600-BL, LUTNT600BL

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: Black
Dimmable: Yes
Type: Slide, Single-Pole
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent