Conduit Body With Cover/Gasket, Type: X, Size: 1", Aluminum

Item #: 0222536

Cat #: X100CG

UPC: 781002815341

$ 76.14 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Neoprene Gasket, Type: X, Size: 1 Inch, Aluminum

Overview

Conduit Body With Cover and Neoprene Gasket, Type: X, Size: 1 Inch, Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002815341, X100CG, DOTX100CG

Specifications

Type: Type X
Material: Aluminum
Hub Diameter: 1 in
Type: Type X
Hub Diameter: 1 in
Material: Aluminum