
Drywall Screw, #6 x 1-1/8", Phillips/Bugle, Yellow Zinc, Tuff Pack
Item #: 0222535
Cat #: WRT6118
UPC: 781002162148
$ 0.08 EA
Company wide:
0
in stock
Documents & Guides
Drywall Screw, #6 x 1-1/8 Inch, Phillips/Bugle, Yellow Zinc, Tuff Pack
Overview
Drywall Screw, #6 x 1-1/8 Inch, Phillips/Bugle, Yellow Zinc, Tuff Pack
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162148, WRT6118, DOTWRT6118
Specifications
| Screw Head: | Bugle |
| Length: | 1 1/8 in |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Carbon Steel |
| Finish: | Yellow Zinc |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Material: | Carbon Steel |
| Thread: | Coarse |
| Length: | 1 1/8 in |
| Size: | # 6 |
| Finish: | Yellow Zinc |