
Company wide:
0
in stock
Documents & Guides
Wall Driller Kit. Includes: (50) Square Drive #8x1-1/4" Screws, (50) Nylon Anchors, (1) LB2 Bit. *Dottie Part # 29874.*
Overview
Wall Driller Kit. Includes: (50) Square Drive #8x1-1/4" Screws, (50) Nylon Anchors, (1) LB2 Bit. *Dottie Part # 29874.*
The WDK8NSQT contains #8 Nylon Anchors and #8 Square Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver.
Also known as: 781002298748, WDK8NSQT, DOTWDK8NSQT
Specifications
| Length: | 1 1/4 in |
| Material: | Nylon |
| Size: | # 8 |
| Length: | 1 1/4 in |
| Size: | # 8 |
| Material: | Nylon |