12" Extentions

Item #: 0222532

Cat #: X12

UPC: 781002219569

$ 34.77 EA
Company wide:
0 in stock
Documents & Guides
12" Ship Auger Extension

Overview

12" Ship Auger Extension

Extensions are used to increase length where additional reach is needed when using a Ship Auger Bit or Speed D Feed Bit. They are manufactued from high grade steel to accommodate 7/16'' diameter shanks and are equipped with a heavy duty double set screw lock.

Also known as: 781002219569, X12, DOTX12

Specifications

Type: Extension
Material: Steel
Type: Extension
Material: Steel