Conduit Body With Cover/Gasket, Type: T, Size: 1/2", Aluminum

Item #: 0222528

Cat #: T50CG

UPC: 781002107828

$ 36.04 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body With Cover and Neoprene Gasket, Type: T, Size: 1/2 Inch, Aluminum

Overview

Conduit Body With Cover and Neoprene Gasket, Type: T, Size: 1/2 Inch, Aluminum

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107828, T50CG, DOTT50CG

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 1/2 in
Type: Type T
Hub Diameter: 1/2 in
Material: Aluminum