Conduit Body, Type T, 2", Cover/Gasket, Aluminum

Item #: 0222527

Cat #: T200CG

UPC: 781002107927

$ 213.75 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, 2 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, 2 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107927, T200CG, DOTT200CG

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 2 in
Type: Type T
Hub Diameter: 2 in
Material: Aluminum