
Conduit Body With Cover/Gasket, Type: T, Size: 1-1/4", Aluminum
Item #: 0222523
Cat #: T125CG
UPC: 781002107880
$ 106.57 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body With Cover and Neoprene Gasket, Type: T, Size: 1-1/4 Inch, Aluminum
Overview
Conduit Body With Cover and Neoprene Gasket, Type: T, Size: 1-1/4 Inch, Aluminum
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002107880, T125CG, DOTT125CG
Specifications
| Type: | Type T |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |
| Type: | Type T |
| Hub Diameter: | 1 1/4 in |
| Material: | Aluminum |