Spade Bit, 1-1/4" x 6"

Item #: 0222516

Cat #: SPD114

UPC: 781002217282

$ 15.27 EA
Company wide:
0 in stock
Documents & Guides
Spade Bit, Bit Diameter: 1-1/4 Inch, Overall Length: 6 Inch

Overview

Spade Bit, Bit Diameter: 1-1/4 Inch, Overall Length: 6 Inch

Spade Bits are used for boring hardwoods, softwoods, plywood, and drywall. They are cold forged with a wing tip design and are heat treated for extended life.

Also known as: 781002217282, SPD114, DOTSPD114

Specifications

Diameter: 1 1/4 in
Length: 6 in
Type: Spade Bit, Hex
Diameter: 1 1/4 in
Type: Spade Bit, Hex
Length: 6 in