Conduit Body, Type SLB, 3/4", Cover/Gasket, Aluminum

Item #: 0222513

Cat #: SLB75

UPC: 781002401056

$ 21.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: SLB, 3/4 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting

Overview

Conduit Body, Type: SLB, 3/4 Inch, Cover/Gasket Included, Aluminum, For Use as Service Entrance Fitting

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002401056, SLB75, DOTSLB75

Specifications

Type: Type LB
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 3/4 in
Type: Type LB
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 3/4 in