
Service Entrance Entrance Ells, Size: 1-1/4", Material: Aluminum
Item #: 0222508
Cat #: SLB125
UPC: 781002401155
$ 46.01 EA
Company wide:
0
in stock
Documents & Guides
Service Entrance Entrance Ells, Size: 1-1/4 Inch, Material: Aluminum
Overview
Service Entrance Entrance Ells, Size: 1-1/4 Inch, Material: Aluminum
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002401155, SLB125, DOTSLB125
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Hub Diameter: | 1 1/4 in |
| Type: | Type LB |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Hub Diameter: | 1 1/4 in |