SDS 4 Plus Rotary Hammer Drill Bit, 1/4" x 11"

Item #: 0222506

Cat #: SDS1411

UPC: 781002122111

$ 32.05 EA
Company wide:
0 in stock
Documents & Guides
Drill Bit, Bit Diameter: 1/4 Inch, Overall Length: 11 Inch, SDS 4 Plus Rotary Hammer Drill Bit

Overview

Drill Bit, Bit Diameter: 1/4 Inch, Overall Length: 11 Inch, SDS 4 Plus Rotary Hammer Drill Bit

Rotary Hammer Bits are manufactured with a dynamic chisel-shaped drill head that ensures swift penetration into various types of aggregates, such as concrete, masonry, brick, stone and rebar. Due to it's unique 3 fluted, spacious KVS-spiral design, it is able to remove debris rapidly from the bore hole, allowing for quick and easy installations.

Also known as: 781002122111, SDS1411, DOTSDS1411

Specifications

Type: Drill Bit
Diameter: 1/4 in
Length: 11 in
Type: Drill Bit
Length: 11 in
Diameter: 1/4 in