Non-Metallic Cable Staple, 1/2 x 1", For 14/2 or 12/2 Cable

Item #: 0222505

Cat #: RX501

UPC: 781002307105

$ 0.06 EA
Company wide:
0 in stock
Documents & Guides
Non-Metallic Cable Staple, 1/2 x 1 Inch, For 14/2 or 12/2 Cable

Overview

Non-Metallic Cable Staple, 1/2 x 1 Inch, For 14/2 or 12/2 Cable

RX Staples are used to fasten 14/2 or 12/2 cable to wooden studs. They are manufactured from low carbon steel and zinc plated for corrosion resistance.

Also known as: 781002307105, RX501, DOTRX501

Specifications

Width: 1/2 in
Length: 1 in
Material: Steel
Width: 1/2 in
Material: Steel
Length: 1 in