Reducing Washer, 3-1/2" x 1", Steel

Item #: 0222504

Cat #: RW93

UPC: 781002301738

$ 10.46 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 3-1/2" x 1". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30173.*

Overview

Reducing Washer. Size: 3-1/2" x 1". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30173.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301738, RW93, DOTRW93

Specifications

Diameter: 1 in, 3 1/2 in
Material: Steel
Diameter: 1 in, 3 1/2 in
Material: Steel