Reducing Washer, 4" x 1", Steel

Item #: 0222498

Cat #: RW103

UPC: 781002301936

$ 13.96 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4" x 1". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30193.*

Overview

Reducing Washer. Size: 4" x 1". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30193.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301936, RW103, DOTRW103

Specifications

Diameter: 1 in, 4 in
Material: Steel
Diameter: 1 in, 4 in
Material: Steel