Reducing Washer, 4" x 3/4", Steel

Item #: 0222497

Cat #: RW102

UPC: 781002301912

$ 13.96 EA
Company wide:
0 in stock
Documents & Guides
Reducing Washer. Size: 4" x 3/4". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30191.*

Overview

Reducing Washer. Size: 4" x 3/4". Steel, Zinc Plated. Package Quantity: 10. *Dottie Part # 30191.*

Reducing Washers are used to reduce the size of knockouts in metal enclosures, cabinets, or sheet metal boxes.

Also known as: 781002301912, RW102, DOTRW102

Specifications

Diameter: 3/4 in, 4 in
Material: Steel
Diameter: 3/4 in, 4 in
Material: Steel