5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel

Item #: 0222495

Cat #: ROD58

UPC: 781002173403

$ 18.44 FT
Company wide:
0 in stock
Documents & Guides
5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel

Overview

5/8-11 X 10' Threaded Rod 10 Foot Lengths, Steel

Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.

Also known as: 781002173403, ROD58, DOTROD58

Specifications

Diameter: 5/8 in
Material: Steel
Length: 10 ft
Finish: Zinc
Diameter: 5/8 in
Length: 10 ft
Material: Steel
Finish: Zinc