Bi-Metal Reciprocating Blade, 3/4" x 8"

Item #: 0222489

Cat #: R814B7

UPC: 781002313403

$ 10.17 EA
Company wide:
0 in stock
Documents & Guides
Bi-Metal Reciprocating Blade, 3/4" x 8", 14 TPI, Applied To General Rough-In, Metal Cutting, Nail-Embedded Wood

Overview

Bi-Metal Reciprocating Blade, 3/4" x 8", 14 TPI, Applied To General Rough-In, Metal Cutting, Nail-Embedded Wood

The R814B7 has a flexible spring steel back and is laser welded to a hardened edge for use in general rough-in, metal cutting, and nail-embedded wood.

Also known as: 781002313403, R814B7, DOTR814B7

Specifications

Width: 3/4 in
Type: Reciprocating Saw Blade, 14 TPI
Material: Steel
Length: 8 in
Width: 3/4 in
Material: Steel
Type: Reciprocating Saw Blade, 14 TPI
Length: 8 in