Reducing Bushing, 4 x 3", Malleable Iron/Zinc Plated

Item #: 0222487

Cat #: R375

UPC: 781002305842

$ 121.30 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 4 x 3 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 4 x 3 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit

Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.

Also known as: 781002305842, R375, DOTR375

Specifications

Diameter: 3 in, 4 in
Material: Zinc Alloy
Finish: Zinc
Diameter: 3 in, 4 in
Finish: Zinc
Material: Zinc Alloy