
Reducing Bushing, 3-1/2 x 3", Malleable Iron/Zinc Plated
Item #: 0222486
Cat #: R372
UPC: 781002305811
$ 91.75 EA
Company wide:
0
in stock
Documents & Guides
Reducing Bushing, 3-1/2 x 3 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Overview
Reducing Bushing, 3-1/2 x 3 Inch, Malleable Iron/Zinc Plated, For Use With Rigid/IMC Conduit
Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.
Also known as: 781002305811, R372, DOTR372
Specifications
| Diameter: | 3 in, 3 1/2 in |
| Material: | Zinc Alloy |
| Finish: | Zinc |
| Diameter: | 3 in, 3 1/2 in |
| Finish: | Zinc |
| Material: | Zinc Alloy |