Reducing Bushing, Size: 3 x 2", Material/Finish: Steel/Zinc

Item #: 0222484

Cat #: R368

UPC: 781002305774

$ 67.27 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Size: 3 x 2 Inch, Material/Finish: Steel/Zinc

Overview

Reducing Bushing, Size: 3 x 2 Inch, Material/Finish: Steel/Zinc

Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.

Also known as: 781002305774, R368, DOTR368

Specifications

Diameter: 3 in, 2 in
Material: Zinc Alloy
Finish: Zinc
Diameter: 3 in, 2 in
Finish: Zinc
Material: Zinc Alloy