Reducing Bushing, Threaded, 2" x 1-1/2", Steel

Item #: 0222482

Cat #: R366

UPC: 781002305750

$ 21.43 EA
Company wide:
0 in stock
Reducing Bushing, Threaded, 2 Inch x 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 2 Inch x 1-1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.

Also known as: 781002305750, R366, DOTR366

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Diameter: 1 1/2 in, 2 in
Material: Steel