Reducing Bushing, Size: 2 x 2-1/2", Material/Finish: Steel/Zinc

Item #: 0222478

Cat #: R362

UPC: 781002305552

$ 21.43 EA
Company wide:
0 in stock
Reducing Bushing, Size: 2 x 2-1/2 Inch, Material/Finish: Steel/Zinc

Overview

Reducing Bushing, Size: 2 x 2-1/2 Inch, Material/Finish: Steel/Zinc

Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.

Also known as: 781002305552, R362, DOTR362

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Diameter: 1/2 in, 2 in
Material: Steel