Reducing Bushing, Threaded, 1" x 1/2", Steel

Item #: 0222467

Cat #: R353

UPC: 781002305101

$ 4.02 EA
Company wide:
0 in stock
Reducing Bushing, Threaded, 1 Inch x 1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, 1 Inch x 1/2 Inch, Steel, For Use With Rigid/IMC Conduit

Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.

Also known as: 781002305101, R353, DOTR353

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Diameter: 1/2 in, 1 in
Material: Steel