Heavy-Duty 3 Piece Rain Suit, Size M

Item #: 0222458

Cat #: R101M

UPC: 084298010132

Company wide:
0 in stock
Documents & Guides
Heavy-Duty 3 Piece Rain Suit, Size M, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester

Overview

Heavy-Duty 3 Piece Rain Suit, Size M, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester

Rain Suits are manufactured with a high visibility safety yellow heavyweight 0.35mm PVC with a polyester backing. They feature a jacket, bib pants, and a detachable hood with drawstring that is ideal for inclement weather.

Also known as: 084298010132, R101M, DOTR101M

Specifications

Type: Rain Suit
Size: Medium
Color: Yellow
Type: Rain Suit
Color: Yellow
Size: Medium