Plate Straps, 1-1/2 x 18", 12 Gauge Steel

Item #: 0222454

Cat #: PS1218

UPC: 781002600145

$ 3.08 EA
Company wide:
0 in stock
Plate Strap, Steel, 12 Gauge, 1-1/2 x 18 Inch, Package of 50

Overview

Plate Strap, Steel, 12 Gauge, 1-1/2 x 18 Inch, Package of 50

Plate Straps are nailed across studs to restrain pipe. They are also used to protect utility pipes & electrical wire that pass through wood studs from being pierced by drills, nails or fasteners.

Also known as: 781002600145, PS1218, DOTPS1218

Specifications

Width: 1 1/2 in
Material: Steel
Length: 18 in
Width: 1 1/2 in
Length: 18 in
Material: Steel