
Wood Screws, Flat Head Phillips, #12 x 2-1/2", Zinc Plated
Item #: 0222451
Cat #: PHFW12212
UPC: 781002569107
$ 0.62 EA
Company wide:
0
in stock
Documents & Guides
Wood Screws, Flat Head Phillips, Size: #12 Thread x 2-1/2 Inch Length, Material/Finish: Steel/Zinc Plated
Overview
Wood Screws, Flat Head Phillips, Size: #12 Thread x 2-1/2 Inch Length, Material/Finish: Steel/Zinc Plated
Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation. When working with wood screws, it is suggested that a pilot hole, slightly smaller than the diameter of the fastener, be used to prevent materials from splitting.
Also known as: 781002569107, PHFW12212, DOTPHFW12212
Specifications
| Length: | 2 1/2 in |
| Drive: | Phillips |
| Material: | Steel |
| Screw Head: | Flat |
| Size: | # 12 |
| Length: | 2 1/2 in |
| Material: | Steel |
| Size: | # 12 |
| Drive: | Phillips |
| Screw Head: | Flat |