Conduit Hanger with Bolt, Diameter: 4", Steel

Item #: 0222449

Cat #: PH400B

UPC: 781002283386

$ 8.21 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Overview

Conduit Hanger with Bolt, Diameter: 4 Inch, Steel, For Use With Rigid/IMC/EMT to Threaded Rod

Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.

Also known as: 781002283386, PH400B, DOTPH400B

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in