Conduit Hanger with Bolt, Diameter: 2", Stainless Steel

Item #: 0222442

Cat #: PH200BSS

UPC: 781002815037

$ 11.93 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4-20 x 1-1/2 Inch, Material: Stainless Steel

Overview

Conduit Hanger with Bolt, Diameter: 2 Inch, Bolt Size: 1/4-20 x 1-1/2 Inch, Material: Stainless Steel

Stainless Steel Conduit Hangers are used to secure and suspend EMT, PVC or rigid conduit in overhead applications. They are manufactured from 316 stainless steel and come assembled with combo round head screws and hex nuts.

Also known as: 781002815037, PH200BSS, DOTPH200BSS

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in