Bushing, Insulating, Size: 1-1/2", Plastic

Item #: 0222433

Cat #: PB150

UPC: 781002101208

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
Bushing, Insulating, Size: 1-1/2 Inch, Plastic

Overview

Bushing, Insulating, Size: 1-1/2 Inch, Plastic

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 781002101208, PB150, DOTPB150

Specifications

Diameter: 1 1/2 in
Material: Thermoplastic
Standards: California Proposition 65
Diameter: 1 1/2 in
Standards: California Proposition 65
Material: Thermoplastic