Rigid Compression Connector, 1", Steel

Item #: 0222427

Cat #: NT100

UPC: 781002667544

$ 21.30 EA
Company wide:
0 in stock
Rigid Conduit Connector, Compression, 1", Steel, Raintight, Used on Threadless Rigid Conduit

Overview

Rigid Conduit Connector, Compression, 1", Steel, Raintight, Used on Threadless Rigid Conduit

No Thread Connectors are used to connect IMC and rigid conduit to metal enclosures.

Also known as: 781002667544, NT100, DOTNT100

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel