EMT Compression Connector, 3", Insulated, Steel

Item #: 0222421
Cat #: 2962
UPC:
Call for price
Company wide:
0 in stock
EMT Compression Connector, 3 Inch, Insulated, Concrete Tight, Steel, For Use With EMT Conduit

Overview

EMT Compression Connector, 3 Inch, Insulated, Concrete Tight, Steel, For Use With EMT Conduit
Bond EMT conduit to a box or enclosure with RACO® compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.
Also known as: 2962, RAC2962

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)