Straight Connector, Liquid Tite, 1", PVC

Item #: 0222417

Cat #: NLT100

UPC: 781002360063

$ 12.21 EA
Company wide:
0 in stock
Documents & Guides
Straight Connector, Liquid Tite, Size: 1 Inch, Material: Polyvinyl Chloride

Overview

Straight Connector, Liquid Tite, Size: 1 Inch, Material: Polyvinyl Chloride

PVC Liquid Tight Connectors are used to connect non-metallic liquid tight conduit and flexible non-metallic tubing to enclosures. They are manufactured with UV rated plastic and will protect against rain, liquids, and oils.

Also known as: 781002360063, NLT100, DOTNLT100

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC