Masonry Drill Bit, 5/8" x 6"

Item #: 0222416

Cat #: MD7L

UPC: 781002303121

$ 31.71 EA
Company wide:
0 in stock
Documents & Guides
Drill Bit, Masonry, 5/8 Inch x 6 Inch, Carbide Tip

Overview

Drill Bit, Masonry, 5/8 Inch x 6 Inch, Carbide Tip

Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.

Also known as: 781002303121, MD7L, 586MB

Specifications

Type: Drill Bit
Diameter: 5/8 in
Length: 6 in
Material: Steel
Type: Drill Bit
Length: 6 in
Diameter: 5/8 in
Material: Steel